Zoro Homepage

Satin Aluminum 10 Series Right Hand Reverse Bevel Paddle Concealed Vertical Rod Exit Device

  • Mfr # 311085PR7628

  • Zoro # G908610049


product price: $436.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311085PR7628
Zoro #
G908610049
UPC #
-
Country of Origin
United States

Description

CRL Jackson Exit Devices are universally recognized as the standard for aluminum storefront hardware. This device is designed with simplicity in mind, yet it will provide many years of smooth, reliable operation. Available in both a Rim and Concealed Vertical Rod version, this device is suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors. The device is shipped to fit up to 84 2.13 m tall door. Extensions for taller doors are available. The 10 Series Paddle Device is the perfect solution when considering a reliable maintenance free device.
B>SPECIFICATIONS:
  • Contoured Field Sizeable 48 1.22 m Long Crossbar
  • Dual Dogging Feature By Outside Cylinder - By Dogging Pins on Panic Housing
  • Wear Points Insulated by Nylon Sleeves and Rollers
    1085 Concealed Vertical Rod Device
  • Standard Height 84 2.13 m
  • Requires Mortise Cylinder and No. 30821J
    Mounting Pad for Keyed Entry
    MATERIALS:
  • Body and Arms: High Tensile Strength Aluminum
  • Mechanical Components: Stainless and Hardened Plated Steel
  • Latch and Strikes: Sintered Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.