
Satin Aluminum 36 in. x 96 in. 1275 Push Pad Surface Vertical Rod Panic Exit Device
Mfr # 31127538628
Zoro # G609908414
product price: $1,071.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31127538628
Zoro #
G609908414
UPC #
313123234208
Country of Origin
United States
Description
This CRL Jackson Exit Deviceblends the reliability of the time-proven 10 Series Crossbar Device with the sleek, contemporary style of today's modern push-pad exit device. Available in a Rim, Concealed, and Surface Vertical Rod versions, this device is suitable for use with 1-3/4 in. 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors. The base is easily trimmed for field sizing, and the vertical rods are shipped to fit up to 84 in. 2.13 m tall doors. Extensions or longer rods for taller doors are available. This Exit Device features an easy-to-use dogging system, and is also available with keyed cylinder dogging. The 1200 Series touch pad with in.Soft-Touch in. insert requires slight pressure anywhere on the bar insert for instant release of the locking mechanism. Overall projection is only 2-7/8 in. 73 mm from the door surface, and mounting hardware is concealed. Active outside trim and other panic accessories are available. SPECIFICATIONS:1275 Surface Vertical Rod DeviceStocked in Both 36 in. and 48 in. 914 mm and 1.22 mStandard Door Heights 84 in. 2.13 m and 96 in. 2.44 m - Field SizeableMaterials:Base and Push-Pad: Extruded AluminumMechanical Components: Stainless and Hardened, Plated SteelLatch and Strikes: Sintered SteelMetal End CapsProduct WarningIf this item is ordered with the in.Cylinder Dogging in. Deature, the manufacturer does not provide the cylinder, only the prep. It requires a 1-1/8 in. 28.6 mm length mortise cylinder, which is not stocked by CRL, but can be special ordered.Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.