
Satin Aluminum 48 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device
Mfr # 311285R4628
Zoro # G808571044
product price: $718.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311285R4628
Zoro #
G808571044
UPC #
-
Country of Origin
United States
Description
This sleek, contemporary CRL Jackson Concealed Vertical Rod Panic Exit Device is designed for use in 1-3/4 44 mm narrow stile aluminum doors. Also may be used with medium and wide stile aluminum and hollow metal doors. Sized for 48 1.22 m standard openings, but may be trimmed for narrower conditions. Features trigger action locking release and positive 5/8 16 mm top and bottom bolt throw.
SPECIFICATIONS:
1285 Concealed Vertical Rod Device
Stocked in Both 36 and 48 914 mm and 1.22 m Widths
Standard Height 84 2.13 m - Extension Available
Requires Series 30821J Cylinder Mounting Pad When Using Mortise Cylinder for Keyed Outside Entry
MATERIALS:
Base and Push-Pad: Extruded Aluminum
Mechanical Components: Stainless and Hardened, Plated Steel
Latch and Strikes: Sintered Steel
Metal End Caps
SPECIFICATIONS:
1285 Concealed Vertical Rod Device
MATERIALS:
Base and Push-Pad: Extruded Aluminum
Mechanical Components: Stainless and Hardened, Plated Steel
Latch and Strikes: Sintered Steel
Metal End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.