Zoro Homepage

Satin Aluminum 48 x 96 1275 Push Pad Surface Vertical Rod Panic Exit Device

  • Mfr # 31127548628

  • Zoro # G708571038


product price: $1,465.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31127548628
Zoro #
G708571038
UPC #
-
Country of Origin
United States

Description

This sleek, contemporary CRL Jackson Surface Vertical Rod Panic Exit Device is designed for use on a minimum of 1-3/4 44.5 mm narrow stile aluminum doors. Also may be used with medium and wide stile aluminum and hollow metal doors. Sized for standard 48 wide and 84 2.13 m tall doors, but may be trimmed for narrower conditions. The 1200 Series touch pad with Soft-Touch insert requires slight pressure anywhere on bar insert for instant release. This device features specially engineered Jackson 'C' Top Latch and latch-mating strikes designed for increased security. Overall projection is less than 3 75 mm from the surface.
SPECIFICATIONS:
1275 Surface Vertical Rod Device
  • Stocked in Both 36 and 48 914 mm and 1.22 m
  • Standard Door Heights 84 2.13 m and 96 2.44 m Field Sizeable
    MATERIALS:
    Base and Push-Pad: Extruded Aluminum
    Mechanical Components: Stainless and Hardened, Plated Steel
    Latch and Strikes: Sintered Steel
    Metal End Caps
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.