Compression Connector, 9/16"L, PK5
Mfr # N-P-8
Zoro # G421901228
product price: $2.59
/pk 5, $0.52/eaSold in multiples of 4 for $10.36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-P-8
Zoro #
G421901228
UPC #
-
Country of Origin
United States
Description
Compression Connector, Application Tubing Systems, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/2 in, Fitting Material Nylon, Overall Length 9/16 in, System of Measurement Imperial, Standards FDA Certified, NSF Listed, Color Light Gray, Insert Diameter 11/32 in, Opening Diameter 1/2 in, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, Package Quantity 5
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.