Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Nuts, 3/4"L, White, PK5

  • Mfr # C-PG-5

  • Zoro # G121901313


product price: $4.59
/pk 5, $0.92/ea
Sold in multiples of 3 for $13.77

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-PG-5
Zoro #
G121901313
UPC #
-
Country of Origin
United States

Description

Compression Nuts, Fitting Material Acetal, Overall Length 3/4 in, Thread Size 1/2 in-20, System of Measurement Imperial, Compatible Tube Outer Diameter 5/16 in, Standards FDA Certified, NSF Listed, USDA Listed, Color White, Fitting Connection Type Compression, Hex Size 11/16 in, Package Quantity 5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.