Compression Nuts, 11/16"L, White, PK5
Mfr # C-PG-4
Zoro # G121901382
product price: $4.45
/pk 5, $0.89/eaSold in multiples of 3 for $13.35
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-PG-4
Zoro #
G121901382
UPC #
-
Country of Origin
United States
Description
Compression Nuts, Fitting Material Acetal, Overall Length 11/16 in, Thread Size 7/16 in-20, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Standards FDA Certified, NSF Listed, USDA Listed, Color White, Fitting Connection Type Compression, Hex Size 5/8 in, Package Quantity 5
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.