Zoro Homepage

Compression Nuts, 1"L, White, PK5

  • Mfr # C-PG-12

  • Zoro # G221901282


product price: $12.15
/pk 5, $2.43/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-PG-12
Zoro #
G221901282
UPC #
-
Country of Origin
United States

Description

Compression Nuts, Fitting Material Acetal, Overall Length 1 in, Thread Size 1 1/16 in-20, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Standards FDA Certified, NSF Listed, USDA Listed, Color White, Fitting Connection Type Compression, Hex Size 1 5/16 in, Package Quantity 5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.