Compression Nuts, 3/4"L, 50 psi, PK5
Mfr # N-O-6-BLD
Zoro # G221901275
product price: $4.35
/pk 5, $0.87/eaSold in multiples of 3 for $13.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-O-6-BLD
Zoro #
G221901275
UPC #
-
Country of Origin
United States
Description
Compression Nuts, Fitting Material Nylon, Overall Length 3/4 in, Thread Size 5/8 in-20, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Standards FDA Certified, NSF Listed, Fitting Connection Type Compression, Hex Size 13/16 in, Package Quantity 5
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.