Compression Nuts, 5/8"L, Black, 50 psi, PK5
Mfr # N-O-4-BLK
Zoro # G321901328
product price: $3.29
/pk 5, $0.66/eaSold in multiples of 4 for $13.16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N-O-4-BLK
Zoro #
G321901328
UPC #
-
Country of Origin
United States
Description
Compression Nuts, Fitting Material Nylon, Overall Length 5/8 in, Thread Size 7/16 in-20, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Standards FDA Certified, NSF Listed, Color Black, Fitting Connection Type Compression, Hex Size 5/8 in, Package Quantity 5
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.