Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Compression Connector, 220 psi, PK5

  • Mfr # 25-4-4-P-PG

  • Zoro # G322577188


product price: $8.55
/pk 5, $1.71/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-4-4-P-PG
Zoro #
G322577188
UPC #
-
Country of Origin
United States

Description

Female Compression Connector, Fitting Material Polypropylene, Overall Length 1 3/32 in, Series 25, System of Measurement Imperial, Standards NSF 14 Listed, NSF 61 Listed, Color White, Hex Size 51/64 in, Package Quantity 5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.