Female Compression Connector, White, PK5
Mfr # 25-4-4-K-PG
Zoro # G722577214
product price: $27.45
/pk 5, $5.49/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-4-4-K-PG
Zoro #
G722577214
UPC #
-
Country of Origin
United States
Description
Female Compression Connector, Fitting Material PVDF, Overall Length 1 3/32 in, Series 25, System of Measurement Imperial, Standards FDA Compliant, NSF Listed, Color White, Hex Size 51/64 in, Package Quantity 5
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.