Gripper Nuts, 7/8"L, Black, 220 psi, PK5
Mfr # P-PG-8-SO-BLK
Zoro # G122577258
product price: $4.65
/pk 5, $0.93/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-PG-8-SO-BLK
Zoro #
G122577258
UPC #
-
Country of Origin
United States
Description
Gripper Nuts, Fitting Material Polypropylene, Overall Length 7/8 in, Thread Size 3/4 in-20, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Standards NSF 14 Listed, NSF 61 Listed, Color Black, Fitting Connection Type Compression, Hex Size 15/16 in, Package Quantity 5
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.