Zoro Homepage

Gripper Nuts, 7/8"L, White, 220 psi, PK5

  • Mfr # P-PG-8-SO

  • Zoro # G022577372


product price: $4.65
/pk 5, $0.93/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PG-8-SO
Zoro #
G022577372
UPC #
-
Country of Origin
United States

Description

Gripper Nuts, Fitting Material Polypropylene, Overall Length 7/8 in, Thread Size 3/4 in-20, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Standards NSF 14 Listed, NSF 61 Listed, Color White, Fitting Connection Type Compression, Hex Size 15/16 in, Package Quantity 5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.