Pipe Nipple, 1"L, 7/16 in dia., White, PK5
Mfr # PN-2-C
Zoro # G521901326
product price: $2.85
/pk 5, $0.57/eaSold in multiples of 4 for $11.40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-2-C
Zoro #
G521901326
UPC #
-
Country of Origin
United States
Description
Pipe Nipple, Application Non-Potable Water, Air, Color White, Inside Diameter 7/16 in, Material Acetal, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 1 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.