Zoro Homepage

Plastic Tube Insert, 3/8"L, White, PK5

  • Mfr # N-P-4

  • Zoro # G722577382


product price: $1.89
/pk 5, $0.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-P-4
Zoro #
G722577382
UPC #
-
Country of Origin
United States

Description

Plastic Tube Insert, Application Tubing Systems, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/4 in, Fitting Material Nylon, Overall Length 3/8 in, System of Measurement Imperial, Standards FDA Certified, NSF Listed, Color White, Insert Diameter 5/32 in, Opening Diameter 1/4 in, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, Package Quantity 5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.