Zoro Homepage

Collet, Metric, Tap Type, 11.90mm L

  • Mfr # 9758

  • Zoro # G1955662


product price: $74.69
/ea

Key Features

Collet Series
J117
Collet Type
Tap
Compatible with Product Type
Collet Chucks
Measurement System
Inch
Overall Length
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9758
Zoro #
G1955662
UPC #
095456097582
Country of Origin
Germany

Dimensions

Overall Length
15/32 in
Head Dia.
15.10mm
Max. Size
Round 1/4 in
Outside Diameter
0.59 in

Details

Item
Collet
Collet Series
J117
Collet Type
Tap
Compatible with Product Type
Collet Chucks
Measurement System
Inch
For Shank Type
Round
Coolant Fed
Non-Coolant Through
Face Shape
Round
Product Type
Tap Collet
Compatible Tap Holder
Tap Chucks
Series
J117
Number of Inserts
8
Min. Collet Capacity
0.177 in

Description

Collet, Compatible with Product Type Collet Chucks, Coolant Fed Non-Coolant Through, For Shank Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.