Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, Metric, Tap Type, 12.70mm L

  • Mfr # 9751

  • Zoro # G1955656


product price: $63.85
/ea

Key Features

Collet Series
J422
Face Shape
Round
For Shank Type
Round
Max. Size
Round 3/8 in
Head Dia.
23.90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9751
Zoro #
G1955656
UPC #
095456097513
Country of Origin
Germany

Dimensions

Max. Size
Round 3/8 in
Head Dia.
23.90mm
Overall Length
1/2 in
Outside Diameter - Maximum
0.941 in

Details

Item
Collet
Collet Series
J422
Face Shape
Round
For Shank Type
Round
Coolant Fed
Non-Coolant Through
Compatible with Product Type
Collet Chucks
Collet Type
Tap
Measurement System
Inch
Product Type
Tap Collet
Series
J422
Compatible Tap Holder
Tap Chucks
Number of Inserts
6
Min. Collet Capacity
0.253 in

Description

Collet, Compatible with Product Type Collet Chucks, Coolant Fed Non-Coolant Through, For Shank Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.