Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 1JT Mount Size

  • Mfr # JCM6206

  • Zoro # G1299024


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.250"
Capacity Min.
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM6206
Zoro #
G1299024
UPC #
095456062061
Country of Origin
China

Dimensions

Mounting Size
JT1
Overall Length
1 9/16 in
Compatible Drill Diameter - Minimum
3/64 in
Compatible Drill Diameter - Maximum
1/4 in
Outside Diameter - Maximum
1.18 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.250"
Capacity Min.
0.040"
Includes
Chuck Key
Mounting Type
Jacobs Taper
Key Number
K1
Nominal Capacity
1/4 in
Min. Drill Capacity
0.0400 in
Max. Drill Capacity
1/4 in
Material - Machining
High Speed Steel
For Use With
Bench Top and Floor Mounted Power Tools
Keying
Keyed
Product Type
Drill Chuck
Type
Medium Duty
Compatible Tool Type
Bench Top-Mounted Power Tools, Floor-Mounted Power Tools
Duty Rating
Medium
Includes Key
Chuck Key Included
T.I.R. Tolerance
0.004 in
Series
JCM
Includes Sleeve
Sleeve Included
Features
Hardened Keyholes, Hardened Nose, Jaws Center-Grind for Straightness and Alignment, Through-Hardened Sleeve Teeth
Jacobs Taper Drive Type
Standard Drive

Description

Drill Chuck, Jacobs Taper, Mounting Size JT1, Max. Drill Capacity 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.