This item is Discontinued.

Jacobs Keyless Drill Chuck, 0.315 In 33356

Keyless Drill Chuck, 0.315 In (Discontinued)

  • Mfr # 33356
  • Zoro # G0473557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33356
Zoro #
G0473557
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Keyless Drill Chuck
Capacity Max.
0.315"
Capacity Min.
0"
Mounting Type
3/8-24
For Use With
For Portable and Stationary Drilling Machines
Application
For Portable and Stationary Drilling Machines
Type
Medium Duty

Description

Keyless Drill Chuck, For Portable and Stationary Drilling Machines, 3/8-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.