Zoro Homepage

Lathe Collet, 9561 J916

  • Mfr # 9561

  • Zoro # G812529758


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts
12
Outside Diameter
2.25 in
Min. Collet Capacity
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9561
Zoro #
G812529758
UPC #
095456095618
Country of Origin
Germany

Dimensions

Outside Diameter
2.25 in

Details

Item
Lathe Collet,9561 J916
Number of Inserts
12
Min. Collet Capacity
0.750 in

Description

Lathe Collet,9561 J916

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.