Zoro Homepage

Lathe Collet, 9564 J919

  • Mfr # 9564

  • Zoro # G612529774


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts
24
Outside Diameter
2.25 in
Min. Collet Capacity
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9564
Zoro #
G612529774
UPC #
095456095649
Country of Origin
Germany

Dimensions

Outside Diameter
2.25 in

Details

Item
Lathe Collet,9564 J919
Number of Inserts
24
Min. Collet Capacity
1.125 in

Description

Lathe Collet,9564 J919

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.