Zoro Homepage

Tap Collet, 9750 J4411

  • Mfr # 9750D

  • Zoro # G312530339


product price: $72.19
/ea

Key Features

Outside Diameter
1.296 in
Number of Inserts
6
Min. Collet Capacity
0.176 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9750D
Zoro #
G312530339
UPC #
095456097506
Country of Origin
Germany

Dimensions

Outside Diameter
1.296 in

Details

Item
Tap Collet,9750 J4411
Number of Inserts
6
Min. Collet Capacity
0.176 in

Description

Tap Collet,9750 J4411

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.