Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Collet, 9817 J423

  • Mfr # 9817

  • Zoro # G612529781


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Outside Diameter
0.860 in
Number of Inserts
4
Min. Collet Capacity
0.090 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9817
Zoro #
G612529781
UPC #
095456098176
Country of Origin
Germany

Dimensions

Outside Diameter
0.860 in

Details

Item
Tap Collet,9817 J423
Number of Inserts
4
Min. Collet Capacity
0.090 in

Description

Tap Collet,9817 J423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.