This item is Discontinued.

Jacobsen Zero Turn Mower, 22 HP, 48" Cutting W 2248KW

Zero Turn Mower, 22 HP, 48" Cutting W (Discontinued)

  • Mfr # 2248KW
  • Zoro # G0355518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2248KW
Zoro #
G0355518
UPC #
-
Country of Origin
United States

Dimensions

Cutting Width
48"
Overall Height
50"
Rear Wheel Dia.
23 in
Front Wheel Width
5 in
Rear Wheel Width
9 1/2 in
Overall Length
85.8"
Turning Radius
0 in
Front Wheel Dia.
13 in
Overall Width
49"
Cutting Height
1" to 5"

Details

Item
Zero Turn Mower
Engine Brand
Kawasaki FX
Cutting Direction
Forward/Reverse
Transmission
Hydro
Fuel Tank Capacity
6.8 gal
Start
Electric
Cylinder
V-Twin
Discharge
Side
Max. Speed
8 mph (Forward), 4 mph (Reverse)
HP
22

Description

Zero Turn Mower, Cutting Width 48 In., Engine Brand Kawasaki FX, Start Electric, Turning Radius 0 in, Fuel Tank Capacity 6.8 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.