This item is Discontinued.

Jacobsen Zero Turn Mower, 22 HP, Cutting 48" W ZT42248KW

Zero Turn Mower, 22 HP, Cutting 48" W (Discontinued)

  • Mfr # ZT42248KW
  • Zoro # G1613162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT42248KW
Zoro #
G1613162
UPC #
-
Country of Origin
United States

Dimensions

Cutting Width
48"
Cutting Height
1" to 5"
Rear Wheel Width
9 1/2 in
Turning Radius
0 in
Overall Length
81.3"
Overall Width
63-39/64"
Front Wheel Width
6 1/2 in
Front Wheel Dia.
13 in
Rear Wheel Dia.
23 in
Overall Height
50"

Details

Item
Zero Turn Mower
Engine Brand
Kawasaki
Cutting Direction
Forward
Standards
ANSI B71.4, EPA
Fuel Tank Capacity
6.8 gal
Cylinder
V-Twin
Transmission
Hydro
Max. Speed
7 mph (Forward)
Discharge
Side
Start
Electric
HP
22

Description

Zero Turn Mower, Cutting Width 48 In., Engine Brand Kawasaki, Start Electric, Turning Radius 0 in, Fuel Tank Capacity 6.8 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.