This item is Discontinued.

Jacobsen Zero Turn Mower, 31 HP, 72" Cutting W ZT90017

Zero Turn Mower, 31 HP, 72" Cutting W (Discontinued)

  • Mfr # ZT90017
  • Zoro # G1930341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT90017
Zoro #
G1930341
UPC #
-
Country of Origin
United States

Dimensions

Cutting Width
72"
Cutting Height
1" to 5"
Rear Wheel Width
9 1/2 in
Overall Length
85.8"
Overall Width
49"
Front Wheel Width
5 in
Overall Height
50"
Rear Wheel Dia.
23 in
Turning Radius
0 in
Front Wheel Dia.
13 in

Details

Item
Zero Turn Mower
Engine Brand
Kohler
Cylinder
V-Twin
Discharge
Side
Max. Speed
8 mph (Forward), 4 mph (Reverse)
Start
Electric
HP
31
Transmission
Hydro
Cutting Direction
Forward/Reverse
Fuel Tank Capacity
6.8 gal

Description

Zero Turn Mower, Cutting Width 72 In., Engine Brand Kohler, Start Electric, Turning Radius 0 in, Fuel Tank Capacity 6.8 gal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.