Shop JACTO
See all product information
Create Account
XP-Series Backpack Sprayer
- Mfr # 1210806
- Zoro # G402693906
product price:
$
142.99
/ea
Free Shipping & Returns
Key Features
Type
Backpack
Outside Diameter
9.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1210806
- Zoro #
- G402693906
- UPC #
- 7896660875200
- Country of Origin
- Thailand
Dimensions
- Outside Diameter
- 9.2
Details
- Type
- Backpack
- Item
- Sprayer
Description
Jacto XP-Series Backpack Sprayer has a high-pressure poly piston pump that delivers up to 130 psi - and only nine pumps will produce 45 psi. Sprayer features a long-wearing Santoprene® piston cup, hydraulic agitation system, volume markings in gallons and liters and an adjustable cone nozzle with filter.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.