This item is Discontinued.

Jaf Ball Bearing, 11mm, Bore, 32mm 88011

Ball Bearing, 11mm, Bore, 32mm (Discontinued)

  • Mfr # 88011
  • Zoro # G3800706
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88011
Zoro #
G3800706
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
11mm
Outside Dia.
32mm
Width
0.394"

Details

Item
Ball Bearing, 11mm Bore, 32mm OD
Static Load Capacity
6500 Lbf
Lubrication
Medium Temp NLGI Grade 2 Bearing Grease
Temp. Range
-20 to +212° F
Dynamic Load Capacity
9750 Lbf

Description

Ball Bearing, 11mm Bore, 32mm OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.