This item is Discontinued.

Jaf Ball Bearing, 17mm Bore, 47mm, Max. RPM: 9500 W303PPNR

Ball Bearing, 17mm Bore, 47mm, Max. RPM: 9500 (Discontinued)

  • Mfr # W303PPNR
  • Zoro # G3799988
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W303PPNR
Zoro #
G3799988
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
17mm
Outside Dia.
47mm
Width
22.2mm

Details

Item
Ball Bearing, 17mm Bore, 47mm OD
Bearing Type
Cartridge Type - Sealed with Snap Ring
Cage Material
52100 Steel
Lubrication
Grade 2 Lithium Based Grease
Temp. Range
-20 Degrees to 212 Degrees F
Max. RPM
9500
Industry Number
W303PPNR

Description

Ball Bearing,17mm Bore,47mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.