This item is Discontinued.

Jaf Ball Bearing, 20mm Bore, 47mm WC87504

Ball Bearing, 20mm Bore, 47mm (Discontinued)

  • Mfr # WC87504
  • Zoro # G3799787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WC87504
Zoro #
G3799787
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
20mm
Outside Dia.
47mm
Width
0.625"

Details

Item
Ball Bearing, 20mm Bore, 47mm OD
Lubrication
Medium Temp NLGI Grade 2 Bearing Grease
Temp. Range
-20 to +212° F
Static Load Capacity
1490 Lbf
Dynamic Load Capacity
2880 Lbf

Description

Ball Bearing, 20mm Bore, 47mm OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.