This item is Discontinued.

Jaf Ball Bearing, 26mm Bore, 52mm WC87026

Ball Bearing, 26mm Bore, 52mm (Discontinued)

  • Mfr # WC87026
  • Zoro # G3799805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WC87026
Zoro #
G3799805
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
26mm
Outside Dia.
52mm
Width
0.625"

Details

Item
Ball Bearing, 26mm Bore, 52mm OD
Static Load Capacity
1320 Lbf
Lubrication
Medium Temp NLGI Grade 2 Bearing Grease
Dynamic Load Capacity
2260 Lbf
Temp. Range
-20 to +212° F

Description

Ball Bearing, 26mm Bore, 52mm OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.