This item is Discontinued.

Jaf Ball Bearing, 26mmBore, 52mm 87026

Ball Bearing, 26mmBore, 52mm (Discontinued)

  • Mfr # 87026
  • Zoro # G3800767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87026
Zoro #
G3800767
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
26mm
Outside Dia.
52mm
Width
0.591"

Details

Item
Radial Ball Bearing
Bearing Type
Felt Seal Style
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
87026
Max. RPM
15000
Lubrication
NLGI Grade 2 Bearing Grease

Description

Ball Bearing,26mmBore,52mmOD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.