This item is Discontinued.

Jaf Ball Bearing, 30mm Bore, 72mm W306-2RSNR

Ball Bearing, 30mm Bore, 72mm (Discontinued)

  • Mfr # W306-2RSNR
  • Zoro # G3799936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W306-2RSNR
Zoro #
G3799936
UPC #
-
Country of Origin
Japan

Details

Item
Ball Bearing 30mm Bore 72mm OD

Description

Ball Bearing 30mm Bore 72mm OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.