This item is Discontinued.

Jaf Ball Bearing, 45mm Bore, 85mm WC87509

Ball Bearing, 45mm Bore, 85mm (Discontinued)

  • Mfr # WC87509
  • Zoro # G3799741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WC87509
Zoro #
G3799741
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45mm
Outside Dia.
85mm
Width
0.945"

Details

Item
Ball Bearing, 45mm Bore, 85mm OD
Temp. Range
-20 to +212° F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease

Description

Ball Bearing, 45mm Bore, 85mm OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.