This item is Discontinued.

Jaf Ball Bearing, Wide OR, 35mm Bore, 72mm WC88507

Ball Bearing, Wide OR, 35mm Bore, 72mm (Discontinued)

  • Mfr # WC88507
  • Zoro # G3799656
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WC88507
Zoro #
G3799656
UPC #
-
Country of Origin
Japan

Details

Item
Ball Bearing, Wide OR, 35mm Bore,72mm OD

Description

Ball Bearing, Wide OR, 35mm Bore,72mm OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.