This item is Discontinued.

Jaf Double Row Bearing 20mm, Bore, 47mm W5204 2RS

Double Row Bearing 20mm, Bore, 47mm (Discontinued)

  • Mfr # W5204 2RS
  • Zoro # G3799848
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W5204 2RS
Zoro #
G3799848
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
20mm
Outside Dia.
47mm
Width
0.9375"

Details

Item
Double Row Bearing 20mm Bore 47mm OD
Bearing Type
Wide
Cage Material
52100 Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Temp. Range
-20 to +248° F
Max. RPM
8500
Industry Number
W5204 2RS
Static Load Capacity
2756 Lbf
Dynamic Load Capacity
4189 Lbf

Description

Double Row Bearing 20mm Bore 47mm OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.