Shop All Radial Ball Bearings
Jaf
Self Aligning Ball Bearing, 15mm, Bore
Mfr # 2202-2RS
Zoro # G3800548
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Cage Material 52100 Steel
- Bore Dia. 15mm
- Outside Dia. 35mm
- Width 14mm
Product Information
- Brand Jaf
- MFR # 2202-2RS
- Zoro # G3800548
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 35mm |
Width | 14mm |
Details
Description
Self Aligning Ball Bearing,15mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- DIXON Air King Universal Hose End, 1/2 in, FNPT, Iron, Domestic (AM3)
- DAYTON Motor Mounting Bracket, For NEMA 48 NEMA Frame, For 5 5/8 in Motor Dia (12N970)
- WJB BEARING Ball Angular Contact Double Row, Wb511032 (WB511032)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- NSK NSK-6203DU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DU (6203DU)
- SKF SKF-6311 2Z, Single Row Ball Brgs, 6311 2Z (6311 2Z)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311ZZ (6311 ZZ/C3 PRX)
- NSK NSK 6305, 6300 Series Single Row Deep Groove Ball Bearing (6305)
- FAFNIR Ball Bearings, #W206PP (W206PP)
- TIMKEN Radial Bearing, Double Seal, 12mm Bore (201PP)
- Jaf Radial Ball Bearings