Shop JAFLINE
See all product information
Fire Hose, Double Jacket, 1 3/4 in Hose Inside Dia., Polyester Hose Tube, Male x Female Fitting A
Mfr # JL175T100-NP150
Zoro # G115676814
product price:Â $442.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Fitting Size
1 1/2 in
Hose Color
Tan
Hose Inside Diameter
1 3/4 in
Hose Tube Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- JL175T100-NP150
- Zoro #
- G115676814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 1 1/2 in
- Hose Inside Diameter
- 1 3/4 in
- Hose Fitting B Size
- 1 1/2 in
- Hose Fitting A Size
- 1 1/2 in
- Hose Length
- 100 ft
Details
- Item
- Fire Hose
- Fire Hose Type
- Double Jacket
- Hose Color
- Tan
- Hose Tube Material
- Polyester
- Hose Fitting A Type
- Male x Female
- Hose Fitting B Type
- Male x Female
- Hose Configuration
- Coupled Assembly
- Jacket Material
- Polyester
- Coupling Lug Style
- Rocker
- Burst Pressure
- 1,200 psi
- Standards
- NFPA 1961
- Maximum Working Pressure at 70F
- 400 psi
- Hose Fitting B Material
- Male x Female
- Fitting Material
- Aluminum
- Hose Fitting A Material
- Aluminum
- For Media Type
- Water
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type NPSH, Hose Color Tan, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 1 3/4 in, Hose Length 100 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi, Fitting Size 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.