Shop JAFLINE
See all product information
Fire Hose, Double Jacket, 2 in Hose Inside Dia., Polyester Hose Tube, Male x Female Fitting A, Tan
Mfr # JL200T025-NH150
Zoro # G515676674
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Fitting Size
1 1/2 in
Hose Inside Diameter
2 in
Hose Tube Material
Polyester
Hose Fitting A Type
Male x Female
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JL200T025-NH150
Zoro #
G515676674
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1 1/2 in
Hose Inside Diameter
2 in
Hose Fitting A Size
1 1/2 in
Hose Length
25 ft
Hose Fitting B Size
1 1/2 in
Details
Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Tan
Hose Tube Material
Polyester
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male x Female
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Standards
NFPA 1961
Burst Pressure
1,200 psi
Hose Fitting B Material
Male x Female
Fitting Material
Aluminum
Hose Fitting A Material
Aluminum
Maximum Working Pressure at 70F
400 psi
For Media Type
Water
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type NST x NH, Hose Color Tan, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 2 in, Hose Length 25 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi, Fitting Size 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.