Shop JAFLINE
See all product information
Fire Hose, Double Jacket, 3 in Hose Inside Dia., Polyester Hose Tube, Male x Female Fitting A, Red
Mfr # JL300R100-NH250
Zoro # G115676968
product price:Â $813.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Fitting Size
2 1/2 in
Hose Inside Diameter
3 in
Hose Tube Material
Polyester
Hose Fitting A Type
Male x Female
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JL300R100-NH250
Zoro #
G115676968
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
2 1/2 in
Hose Inside Diameter
3 in
Hose Length
100 ft
Hose Fitting B Size
2 1/2 in
Hose Fitting A Size
2 1/2 in
Details
Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Red
Hose Tube Material
Polyester
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male x Female
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Standards
NFPA 1961
Burst Pressure
1,200 psi
Maximum Working Pressure at 70F
400 psi
Hose Fitting B Material
Male x Female
Hose Fitting A Material
Aluminum
Fitting Material
Aluminum
For Media Type
Water
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type NST x NH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 3 in, Hose Length 100 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi, Fitting Size 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.