Fire Hose, Double Jacket, 4 in Hose Inside Dia., Polyester Hose Tube, Sexless Fitting A, White
Mfr # JL400W050-SZ400
Zoro # G515677619
product price:Â $573.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Fitting Size
4 in
Hose Inside Diameter
4 in
Hose Tube Material
Polyester
Hose Fitting A Type
Sexless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JL400W050-SZ400
Zoro #
G515677619
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
4 in
Hose Inside Diameter
4 in
Hose Fitting A Size
4 in
Hose Length
50 ft
Hose Fitting B Size
4 in
Details
Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
White
Hose Tube Material
Polyester
Hose Fitting A Type
Sexless
Hose Fitting B Type
Sexless
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Storz
Burst Pressure
900 psi
Standards
NFPA 1961
Hose Fitting B Material
Sexless
Maximum Working Pressure at 70F
300 psi
Hose Fitting A Material
Aluminum
For Media Type
Water
Fitting Material
Aluminum
Description
Fire Hose, Coupling Lug Style Storz, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type Storz, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type Sexless, Hose Fitting B Material Sexless, Hose Fitting B Type Sexless, Hose Inside Diameter 4 in, Hose Length 50 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi, Fitting Size 4 in, For Media Type Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.