Shop JAFLINE
See all product information
Fire Hose, Double Jacket, 5 in Hose Inside Dia., Polyester Hose Tube, Sexless Fitting A, White
Mfr # JL500W025-SZ500
Zoro # G915677516
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Fitting Size
5 in
Hose Inside Diameter
5 in
Hose Tube Material
Polyester
Hose Fitting A Type
Sexless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JL500W025-SZ500
Zoro #
G915677516
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
5 in
Hose Inside Diameter
5 in
Hose Fitting A Size
5 in
Hose Fitting B Size
5 in
Hose Length
25 ft
Details
Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
White
Hose Tube Material
Polyester
Hose Fitting A Type
Sexless
Hose Fitting B Type
Sexless
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Storz
Standards
NFPA 1961
Burst Pressure
900 psi
Maximum Working Pressure at 70F
300 psi
Hose Fitting B Material
Sexless
Fitting Material
Aluminum
For Media Type
Water
Hose Fitting A Material
Aluminum
Description
Fire Hose, Coupling Lug Style Storz, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type Storz, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type Sexless, Hose Fitting B Material Sexless, Hose Fitting B Type Sexless, Hose Inside Diameter 5 in, Hose Length 25 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi, Fitting Size 5 in, For Media Type Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.