Shop All Fire Hoses
Jafline Hd
Double Jacket Attack Line Fire Hose
Mfr # G52H15HDY50NB
Zoro # G0353040
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1-15/16 in x 1-15/16 in
- Hose Color Yellow
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material EPDM
Product Information
- Brand Jafline Hd
- MFR # G52H15HDY50NB
- Zoro # G0353040
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 1-15/16 in x 1-15/16 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-15/16" |
Length | 50 ft |
Hose Fitting A Size | 1 15/16 in |
Hose Fitting B Size | 1 15/16 in |
Details
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Brown, Composite, PR (A7123-W)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 3X-Large (224C-213X)
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Black/Green, 1 PR (PIPP-BE)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU3)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50NB)
- JAFLINE HD Supply Line Fire Hose, Dia. 3 In., White (G52H3HDW50N)
- JAFLINE HD Attack Line Fire Hose, 400 psi (G52H25HDW50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDB50P)
- JAFLINE HD Attack Line Fire Hose, 400 psi, White (G52H15HDW50N)
- JAFLINE HD Attack Line Fire Hose, White, 400 psi (G52H175HDW50N)
- ZORO SELECT Fire Hose, 1-1/2inx50 ft, NST, White, 300psi (45DV16)
- Jafline Hd Fire Hoses