Shop All Fire Hoses
Jafrib
Fire Hose, 25 ft. L, Yllw, 5" dia, Storz Lug
Mfr # G50H5RY25S
Zoro # G7510785
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 5-3/8 in x 5-3/8 in
- Hose Color Yellow
- Hose Inside Diameter 5 in
- Hose Tube Material PVC Nitrile
Product Information
- Brand Jafrib
- MFR # G50H5RY25S
- Zoro # G7510785
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 5-3/8 in x 5-3/8 in |
Hose Inside Diameter | 5 in |
Coupling Bowl Size | 5-3/8" |
Length | 25 ft |
Hose Fitting B Size | 5 3/8 in |
Hose Fitting A Size | 5 3/8 in |
Details
Description
Fire Hose, Coupling Lug Style Storz, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type M Storz x F Storz, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type M Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type F Storz, Hose Inside Diameter 5 in, Hose Length 25 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 225 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1XPR2)
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves, Gray, Size L (7030)
- EDGE EYEWEAR Safety Glasses, Copper Polycarbonate Lens, Scratch-Resistant (XB435)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H25RY50)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NPSH, White, 300psi (45DV18)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 75 Ft L (3ATP2)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- FOREST-LITE Wildland Fire Hose, White, Dia. 1-1/2 In. (G55H15F50N)
- ZORO SELECT Fire Hose, 1-1/2in.x50 ft., NPSH, Yellow (45DV19)
- Jafrib Fire Protection