Shop JAFRIB
See all product information
Create Account
Fire Hose, Extruded Through-the-Weave, 1 3/4 in Hose Inside Dia., Red
- Mfr # 50H175RR-100
- Zoro # G515676834
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Red
Hose Inside Diameter
1 3/4 in
Hose Tube Material
Reinforced Extruded Rubber
Jacket Material
Co-Extrusion Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50H175RR-100
- Zoro #
- G515676834
- UPC #
- -
- Country of Origin
- Spain
- Item
- Fire Hose
- Fire Hose Type
- Extruded Through-the-Weave
- Hose Color
- Red
- Hose Tube Material
- Reinforced Extruded Rubber
- Jacket Material
- Co-Extrusion Woven
- Coupling Lug Style
- Uncoupled
- Standards
- ISO 9001, NFPA 1961, UL 19, ULC S511-14
- Operating Temperature Range
- -22 Degrees to 176 Degrees F
- Burst Pressure
- 900 psi
- Maximum Working Pressure at 70F
- 300 psi
- For Media Type
- Water
Dimensions
- Hose Inside Diameter
- 1 3/4 in
- Hose Length
- 100 ft
Description
Fire Hose, Coupling Lug Style Uncoupled, Fire Hose Type Extruded Through-the-Weave, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color Red, Hose Fitting A Material Not Applicable, Hose Fitting A Type Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting B Type Not Applicable, Hose Inside Diameter 1 3/4 in, Hose Length 100 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 300 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.