Fire Hose, Single Jacket, 100 ft Length, 1 1/2 in Hose Inside Dia., PVC Nitrile Rubber Hose Tube

  • Mfr # G50H15RY100P
  • Zoro # G0353007
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1-1/2 in x 1-1/2 in
Hose Color
Yellow
Hose Inside Diameter
1 1/2 in
Hose Tube Material
PVC Nitrile Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G50H15RY100P
Zoro #
G0353007
UPC #
-
Country of Origin
United States
Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Yellow
Hose Tube Material
PVC Nitrile Rubber
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Hose Configuration
Bulk Hose
Jacket Material
Rubber
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Coupling Material
Aluminum
Burst Pressure
900 psi
Lining Material
Rubber
Test Pressure
600 psi
Working Pressure
300 psi
Standards
ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
Hose Cover Material
Rubber
Hose Fitting A Material
Aluminum
Hose Fittings
Aluminum 1-3/4 in MNPSH x Aluminum 1-3/4 in FNPSH
Hose Fitting B Material
Aluminum
For Media Type
Air, Water
Fitting Material
Aluminum x Aluminum
Operating Temperature Range
-22 Degrees F to 176 Degrees F
Maximum Working Pressure at 70F
300 psi
Fitting Configuration
MNPSH x FNPSH

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
1 1/2 in
Length
100 ft
Coupling Bowl Size
1-3/4"
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Hose Length
100 ft

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNPSH x FNPSH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products