Shop JAFX4

Fire Hose, 4-Layer, 100 ft. Length, 1 3/4 in Hose Inside Dia., Rubber Hose Tube, MNH Fitting A

  • Mfr # G56H175FX4100N

  • Zoro # G7887311


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
4-Layer
Fitting Size
1-1/2 in x 1-1/2 in
Hose Color
Yellow
Hose Inside Diameter
1 3/4 in
Hose Tube Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G56H175FX4100N
Zoro #
G7887311
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
1 3/4 in
Length
100 ft.
Coupling Bowl Size
2-1/16"
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in

Details

Item
Fire Hose
Fire Hose Type
4-Layer
Hose Color
Yellow
Hose Tube Material
Rubber
Hose Fitting A Type
MNH
Hose Fitting B Type
FNH
Hose Configuration
Bulk Hose
Jacket Material
Rubber
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Thread Type
NH
Burst Pressure
900 psi
FM Approved
Yes
Coupling Material
Aluminum
Test Pressure
600 psi
Standards
ISO 9001, NFPA 1961, UL19, ULC-S511-14
Lining Material
Rubber
Working Pressure
300 psi
Material
Nitrile Rubber
Hose Fitting A Material
Aluminum
Hose Fittings
Aluminum 2-1/16 in MNH x Aluminum 2-1/16 in FNH
Hose Cover Material
Rubber
Hose Fitting B Material
Aluminum
Fitting Material
Aluminum x Aluminum
For Media Type
Air, Water
Maximum Working Pressure at 70F
300 psi
Operating Temperature Range
-4 Degrees to 176 Degrees F
Fitting Configuration
MNH x FNH

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type 4-Layer, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 3/4 in, Hose Length 100 ft, Hose Tube Material Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi, Standards ISO 9001, NFPA 1961, UL19, ULC-S511-14, Burst Pressure 900 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products