Fire Hose, 4-Layer, 5 in Hose Inside Dia., Reinforced Extruded Rubber Hose Tube, Sexless Fitting A

  • Mfr # JX500Y100-SZ500

  • Zoro # G615677380


product price:  $1,314.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Fire Hose Type
4-Layer
Fitting Size
5 in
Hose Color
Yellow
Hose Inside Diameter
5 in
Hose Tube Material
Reinforced Extruded Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JX500Y100-SZ500
Zoro #
G615677380
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Size
5 in
Hose Inside Diameter
5 in
Hose Length
100 ft
Hose Fitting A Size
5 in
Hose Fitting B Size
5 in

Details

Item
Fire Hose
Fire Hose Type
4-Layer
Hose Color
Yellow
Hose Tube Material
Reinforced Extruded Rubber
Hose Fitting A Type
Sexless
Hose Fitting B Type
Sexless
Hose Configuration
Coupled Assembly
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Storz
Standards
ISO 9050, NFPA 1961, UL 19, ULC S511-14
Operating Temperature Range
-4 Degrees to 176 Degrees F
Burst Pressure
675 psi
Fitting Material
Aluminum
Hose Fitting B Material
Sexless
Hose Fitting A Material
Aluminum
For Media Type
Water
Maximum Working Pressure at 70F
225 psi

Description

Fire Hose, Coupling Lug Style Storz, Fire Hose Type 4-Layer, Fitting Material Aluminum, Fitting Type Storz, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Sexless, Hose Fitting B Material Sexless, Hose Fitting B Type Sexless, Hose Inside Diameter 5 in, Hose Length 100 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 225 psi, Standards ISO 9050, NFPA 1961, UL 19, ULC S511-14, Burst Pressure 675 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products