This item is Discontinued.

Jaipur Jaipur Mythos Anthea RUG103054 2 in. W x 3 in. L Traditional Oriental Pattern Wool Tufted Rug in Red RUG103054

Jaipur Mythos Anthea RUG103054 2 in. W x 3 in. L Traditional Oriental Pattern Wool Tufted Rug in Red (Discontinued)

  • Mfr # RUG103054
  • Zoro # G503879049
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG103054
Zoro #
G503879049
UPC #
845697070444
Country of Origin
China

Description

Sublime hues and graceful lines accentuate the traditional pattern motifs in Mythos, an elegant and value-driven range of durable, hand-tufted area rugs. This sophisticated collection is for the discriminating consumer with a passion for traditional design, at prices that answer every budget. The Mythos Collection is tradition, redefined.
  • Wool is dirt and stain resistant and will look great for a long time just by vacuuming regularly.
  • Use only cold water when cleaning wool to avoid shrinkage.
  • If spills occur blot immediately then with mild soap and cold water.
  • Do not use oxygen cleaners on your wool rug.
  • Avoid direct sunlight to prevent fading.
  • For best results, periodic professional cleaning is recommended.
  • Plush Pile.
  • Durable.
  • Easy Care.
  • Pattern: Oriental .
  • Shape: Rectangle.
  • Construction: Hand Tufted.
  • Style: Traditional.
  • Ground Color: Red.
  • Border Color: Ebony.
  • Material: 100% Wool.
  • Made in India.
  • Size: 2" W x 3" L.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.